- 1020 Grid Coupling Size
- Grid Coupling
| Cover Style | Vertical |
| Material | Steel |
| Height | 3 in |
| Color | Silver |
| Weight | 0.10 lb |
| Width | 5 in |
| Depth | 1 in |
| Type | Grid |
| Grid Coupling Size | 1020 |
| Weight | 0.1 LB |
| EAN or UPC | 697904052152 |
| Cover Style | Vertical |
| Material | Steel |
| Height | 3 in |
| Color | Silver |
| Weight | 0.10 lb |
| Width | 5 in |
| Depth | 1 in |
| Type | Grid |
| Grid Coupling Size | 1020 |
| Weight | 0.1 LB |
| EAN or UPC | 697904052152 |