- Horizontal Split Cover Style
- 1020 Coupling Size
| Cover Style | Horizontal Split |
| Coupling Type | Grid |
| Coupling Size | 1020 |
| Material | Aluminum |
| Color | Silver |
| Outside Dia. | 4 in |
| Weight | 1.25 LB |
| EAN or UPC | 697904052909 |
| Cover Style | Horizontal Split |
| Coupling Type | Grid |
| Coupling Size | 1020 |
| Material | Aluminum |
| Color | Silver |
| Outside Dia. | 4 in |
| Weight | 1.25 LB |
| EAN or UPC | 697904052909 |