- Vertical Split Cover Style
- 1020 Coupling Size
includes
- Rubber seals, gaskets, and lube plugs
| Color | Black |
| Material | Buna-N |
| Cover Style | Vertical Split |
| Coupling Size | 1020 |
| Style | Vertical |
| Component | Seal Kit |
| Insert Style | Vertical |
| RPM [Max] | 6000 rpm |
| Cover Material | Steel |
| Coupling Type | Grid |
| Depth | 0.11 in |
| Weight | 0.05 LB |
| EAN or UPC | 697904051896 |

