- Size 2020 Spacer Hub
- C Dimension = 2 3/8"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Hub Dia. | 3 3/8 in |
| Set Screw Size | 8-32 |
| Set Screw Style Coupling Location Size | 0.5 in, 12.7 mm |
| Distance Between Shaft Ends | 0.12 in, 3 mm |
| Torque Rating [Max] | 422 in lb |
| Axial Misalignment | 0.01 in |
| Torque | 48 N-m |
| Bore Dia. [Max] | 1.38 in, 35 mm |
| RPM [Max] | 3600 rpm |
| Bore Type | No Bore |
| C Dimension | 2 3/8 in |
| Flange Diameter | 3.38 in, 85.85 mm |
| Outside Dia. | 4 in, 101.6 mm |
| Coupling Type | Grid Coupling |
| Material | Alloy Steel |
| Distance Between Spider and Hub Face | 2.53 in, 64.29 mm |
| Coupling Size | 1020T, 1020 |
| Color | Gray/Metallic |
| Weight | 2.26 LB |
| EAN or UPC | 697904062830 |

