- Size 1020T Coupling Hub
- 5/8" Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Color | Gray/Metallic |
| Outside Dia. | 1.56 in |
| Set Screw Size | 8-32 |
| Bore Dia. [Min] | 0.5 in, 12 mm |
| Axial Misalignment | 0.01 in |
| Size | 1020 |
| Flange Diameter | 2.5 in, 63.5 mm |
| Distance Between Shaft Ends | 0.12 in, 3 mm |
| Spider Outside Diameter | 4.38 in, 111.3 mm |
| Bore Size | 0.625 in - 5/8 in |
| Material | Steel, 1045 Steel |
| Style | Bored |
| Overall Length | 3.88 in |
| Set Screw Style Coupling Location Size | 0.5 in, 12.7 mm |
| HP @ RPM | 0.73 hp @ 100 rpm |
| Bore Type | Finished Bore and Keyway |
| Bore Dia. [Max] | 1.13 in, 28 mm |
| Spider Inside Diameter | 40 in, 101.6 mm |
| Insert Style | Bored |
| Length Through Bore | 1.875 in |
| Coupling Type | Grid Coupling |
| Depth | 1.88 in, 47.75 mm |
| Hub Dia. | 1 9/16 in |
| Torque | 460 in lb |
| Torque Rating [Max] | 460 in lb |
| Coupling Size | 1020 |
| Weight | 1.12 LB |
| EAN or UPC | 697904054590 |

