- 1020 Coupling Size
- 7/8 in Bore Diameter
- 1.38 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Coupling Size | 1020 |
| Outside Dia. | 2.06 in |
| Size | 1020 |
| Depth | 0.133 in |
| Color | Gray/Metallic |
| Hub Dia. | 2 1/16 in |
| Set Screw Size | 8-32 |
| Insert Style | Bored |
| Flange Diameter | 3.38 in |
| Coupling Type | Grid Coupling |
| Bore Dia. [Min] | Solid |
| Material | 1045 Steel |
| Bore Dia. [Max] | 1.3800 in |
| Length Through Bore | 1.38 in |
| Bore Size | 0.875 in - 7/8 in |
| Keyway Size | 3/16 x 3/32 |
| Style | Bored |
| Torque Rating [Max] | 422 in lb |
| Weight | 1.46 LB |
| EAN or UPC | 697904065015 |

