- Size G2030 Coupling Cover and Grid, Aluminum, Horizontal Split
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
| Outside Dia. | 4.38 in |
| Insert Style | Horizontal |
| Cover Style | Horizontal Split |
| Color | Silver/Black |
| Coupling Type | Grid |
| Style | Horizontal |
| Coupling Size | 1030T |
| Material | Aluminum, Aluminum and Alloy Steel |
| Weight | 2.11 LB |
| EAN or UPC | 697904053500 |

