- Horizontal Split Cover Style
- 1030 Coupling Size
features
- Ideal for limited space
| Outside Dia. | 4.38 in |
| Cover Style | Horizontal Split |
| Coupling Type | Grid |
| Color | Silver |
| RPM [Max] | 4500 rpm |
| Coupling Size | 1030 |
| Material | Aluminum |
| Weight | 1.98 LB |
| EAN or UPC | 697904052749 |

