- Vertical Split Cover Style
- 1030 Coupling Size
features
- Ideal for higher operating speeds
| Color | Silver |
| RPM [Max] | 6000 rpm |
| Material | Aluminum |
| Outside Dia. | 4.75 in |
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| Coupling Size | 1030 |
| Weight | 1.51 LB |
| EAN or UPC | 697904053081 |

