- Vertical Split Cover Style
- 1030 Coupling Size
| Coupling Size | 1030 |
| Coupling Type | Grid |
| Outside Dia. | 4.75 in |
| Material | Aluminum |
| Cover Style | Vertical Split |
| Color | Silver |
| Weight | 1.15 LB |
| EAN or UPC | 697904053296 |
| Coupling Size | 1030 |
| Coupling Type | Grid |
| Outside Dia. | 4.75 in |
| Material | Aluminum |
| Cover Style | Vertical Split |
| Color | Silver |
| Weight | 1.15 LB |
| EAN or UPC | 697904053296 |