- Alloy Steel Grid Material
- 1030 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Grid Material | Alloy Steel |
| Width | 2.63 in |
| Height | 2.63 in |
| Type | Grid |
| Coupling Size | 1030 |
| Outside Dia. | 66.8 mm |
| Coupling Type | Grid |
| Weight | 0.26 lb |
| Material | Alloy Steel |
| Grid Coupling Size | 1030 |
| Depth | 1.75 in |
| Outside Diameter | 2.63 in, 66.8 mm |
| Color | Black/Metallic |
| Weight | 0.26 LB |
| EAN or UPC | 697904052459 |

