- 1030 Coupling Size
- Taper-Lock Bushing Type
- 1108 Bushing Series
- BSW Thread
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Coupling Type | Grid Coupling |
| Insert Style | Bored for Taper Lock Bushing |
| Type | Grid Coupling |
| Input Bore Range | 1/2" to 1 1/8" |
| Thread | BSW |
| Height | 1.94 in |
| Set Screw Size | Taper-Lock 1108 BSW |
| Size | 1030 |
| Thread Type | BSW |
| Bore Dia. [Min] | 12.7000 mm |
| Angular Misalignment [Max] | 0.01 in |
| Angular Misalignment Size [Max] | 0.011 in |
| Hub Material | Steel |
| Depth | 1.63 in, 41.3 mm |
| Bushing Type | Taper-Lock |
| Color | Gray/Metallic |
| HP @ RPM | 1.9 hp @ 100 rpm |
| Allowable Continuous Vibratory Torque | 1320 in lb |
| Bore Type | Bored for Taper Lock Bushing |
| Torque Rating [Max] | 1300 in lb |
| Material | 1045 Steel |
| Width | 1.94 in |
| Coupling Size | 1030 |
| Outside Dia. | 49.28 mm |
| Bushing Series | 1108 |
| Distance Between Shaft Ends | 3 mm |
| Bore Dia. [Max] | 34.9300 mm |
| Length Through Bore | 41.3 mm |
| Outside Diameter | 1.94 in, 49.28 mm |
| Axial Misalignment | 0.003 in |
| Weight | 1.35 lb |
| Hub Dia. | 1 15/16 in |
| Torque [Max] | 1300 in lb |
| Style | Bored for Taper Lock Bushing |
| Weight | 1.35 LB |
| EAN or UPC | 697904068511 |

