Lovejoy
1030SP HUB S1.625
Grid Half Spacer Style Coupling Hubs w/ Horizontal Split Cover
Item #102084635
- 1030 Coupling Size
- 41.15 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Material | Alloy Steel |
| Angular Misalignment Size [Max] | 0.011 in |
| RPM | 3600 rpm |
| Bore Type | No Bore |
| Torque Rating [Max] | 1200 in lb |
| Coupling Type | Grid Coupling |
| Flange Diameter | 93.73 mm |
| Torque | 1320 in lb |
| Axial Misalignment | 0.003 in |
| Set Screw Style Coupling Location Size | 7.87 mm |
| Color | Gray/Metallic |
| Distance Between Shaft Ends | 3 mm |
| Length Through Bore | 41.15 mm |
| Outside Dia. | 111.25 mm |
| Distance Between Spider and Hub Face | 45.24 mm |
| Coupling Size | 1030 |
| Set Screw Size | 8-32 |
| Bore Dia. [Max] | 41.0000 mm |
| C Dimension | 1 5/8 in |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 3 11/16 in |
| Weight | 2.52 LB |
| EAN or UPC | 697904062847 |
