- Finished Bore and Keyway
- 1030 Coupling Size
- 1.313 in Bore Diameter
- 1.88 in Length Through Bore
| Length Through Bore | 1.88 in |
| Depth | 0.076 in |
| Keyway Size | 5/16 x 5/32 |
| Coupling Size | 1030 |
| Bore Size | 1.313 in - 1 5/16 in |
| Bore Dia. [Max] | 1 3/8 in |
| Size | 1030 |
| Set Screw Size | 8-32 |
| Insert Style | Bored |
| Bore Dia. [Min] | 1/2 in |
| Bore Type | Finished Bore and Keyway |
| Outside Dia. | 1.94 in |
| Style | Bored |
| Coupling Type | Grid Coupling |
| Color | Gray/Metallic |
| Material | 1045 Steel |
| Weight | 1.01 LB |
| EAN or UPC | 697904121537 |

