- Finished Bore and Keyway
- 1030 Coupling Size
- 0.625 in Bore Diameter
- 1.88 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Torque | 1320 in lb |
| Depth | 1.88 in, 47.75 mm |
| Set Screw Style Coupling Location Size | 0.31 in |
| Outside Dia. | 1.94 in |
| Torque Rating [Max] | 1200 in lb |
| Length Through Bore | 1.88 in |
| Bore Type | Finished Bore and Keyway |
| Style | Bored |
| Distance Between Shaft Ends | 0.118 in |
| Material | 1045 Steel |
| Bore Dia. [Max] | 1 3/8 in |
| Spider Inside Diameter | 4.33 in |
| Spider Outside Diameter | 4.75 in |
| Flange Diameter | 2.88 in |
| Coupling Size | 1030 |
| Set Screw Size | 8-32 |
| Size | 1030 |
| Bore Size | 0.625 in - 5/8 in |
| HP @ RPM | 1.9 hp @ 100 rpm |
| Keyway Size | 3/16 x 3/32 |
| Color | Gray/Metallic |
| Angular Misalignment Size [Max] | 0.011 in |
| Bore Dia. [Min] | 1/2 in |
| Overall Length | 3.88 in |
| Insert Style | Bored |
| Axial Misalignment | 0.003 in |
| Coupling Type | Grid Coupling |
| Hub Dia. | 1 15/16 in |
| Weight | 1.58 LB |
| EAN or UPC | 697904054644 |

