- Vertical Split Cover Style
- 1040 Coupling Size
features
- Ideal for higher operating speeds
- Manufactured from stamped steel
| Coupling Type | Grid |
| Outside Dia. | 5.06 in |
| Cover Style | Vertical Split |
| RPM [Max] | 6000 rpm |
| Coupling Size | 1040 |
| Color | Silver |
| Material | Aluminum |
| Weight | 1.3 LB |
| EAN or UPC | 697904053302 |

