- Alloy Steel Grid Material
- 1040 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Height | 2.94 in |
| Material | Alloy Steel |
| Grid Material | Alloy Steel |
| Width | 2.94 in |
| Weight | 0.30 lb |
| Outside Dia. | 74.68 mm |
| Grid Coupling Size | 1040 |
| Type | Grid |
| Outside Diameter | 2.94 in, 74.68 mm |
| Depth | 1.81 in |
| Color | Black/Metallic |
| Coupling Size | 1040 |
| Coupling Type | Grid |
| Weight | 0.3 LB |
| EAN or UPC | 697904052466 |

