- Size 1040 RSB Coupling Hub
- Max. Bore 1 5/8"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Insert Style | Unbored |
| Coupling Size | 1040T, 1040 |
| Bore Dia. [Max] | 1 5/8 in |
| Color | Gray/Metallic |
| Torque | 2200 in lb |
| Coupling Type | Grid Coupling |
| Bore Dia. [Min] | 0.5 in, 12 mm |
| Bore Type | Solid |
| Style | Unbored |
| Outside Dia. | 2.25 in |
| Hub Dia. | 2 1/4 in |
| Overall Length | 4.12 in |
| Torque Rating [Max] | 2000 in lb |
| Length Through Bore | 2 in |
| Material | Steel, 1045 Steel |
| HP @ RPM | 3.2 hp @ 100 rpm |
| Weight | 2.67 LB |
| EAN or UPC | 697904052336 |

