- Seal Kit for Size G2040 Horizontal Split Coupling Cover
includes
- Rubber seals, gaskets, and lube plugs
| Material | Buna-N |
| Color | Black |
| Style | Horizontal |
| Insert Style | Horizontal |
| Cover Material | Aluminum |
| Coupling Type | Grid |
| Coupling Size | 1040T |
| Cover Style | Horizontal Split |
| Depth | 1 in |
| Component | Seal Kit |
| RPM [Max] | 4500 rpm |
| Weight | 0.04 LB |
| EAN or UPC | 697904051780 |

