Lovejoy
1040SP HUB S1.625
Grid Half Spacer Style Coupling Hubs w/ Horizontal Split Cover
Item #101086956
- 1040 Coupling Size
- 41.15 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Flange Diameter | 112.78 mm |
| Torque | 2200 in lb |
| Outside Dia. | 117.35 mm |
| Torque Rating [Max] | 2000 in lb |
| Hub Dia. | 4 7/16 in |
| Axial Misalignment | 0.003 in |
| C Dimension | 1 5/8 in |
| Material | Alloy Steel |
| Angular Misalignment Size [Max] | 0.013 in |
| RPM [Max] | 3600 rpm |
| Set Screw Style Coupling Location Size | 11.18 mm |
| Coupling Size | 1040 |
| Distance Between Spider and Hub Face | 45.24 mm |
| RPM | 3600 rpm |
| Coupling Type | Grid Coupling |
| Bore Dia. [Max] | 54.0000 mm |
| Set Screw Size | 10-24 |
| Length Through Bore | 41.15 mm |
| Bore Type | No Bore |
| Color | Gray/Metallic |
| Distance Between Shaft Ends | 3 mm |
| Weight | 3.25 LB |
| EAN or UPC | 697904062885 |
