- Size 1040T Coupling Hub
- 1 3/8" Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Overall Length | 4.12 in |
| Depth | 20 in, 50.8 mm |
| Coupling Type | Grid Coupling |
| Torque | 2200 in lb |
| Material | Steel, 1045 Steel |
| HP @ RPM | 3.49 hp @ 100 rpm |
| Distance Between Shaft Ends | 0.12 in, 3 mm |
| Set Screw Style Coupling Location Size | 0.44 in, 11.18 mm |
| Spider Outside Diameter | 5.06 in, 128.5 mm |
| Bore Type | Finished Bore and Keyway |
| Insert Style | Bored |
| Flange Diameter | 3.25 in, 82.6 mm |
| Bore Dia. [Min] | 0.5 in, 12 mm |
| Set Screw Size | 10-24 |
| Size | 1040 |
| Outside Dia. | 2.25 in |
| Bore Dia. [Max] | 1.63 in, 42 mm |
| Axial Misalignment | 0.01 in |
| Style | Bored |
| Color | Gray/Metallic |
| Bore Size | 1.375 in - 1 3/8 in |
| Spider Inside Diameter | 4.63 in, 117.6 mm |
| Length Through Bore | 2 in |
| Coupling Size | 1040 |
| Hub Dia. | 2 1/4 in |
| Torque Rating [Max] | 4500 in lb |
| Weight | 1.82 LB |
| EAN or UPC | 697904054750 |

