- Size G2040 Shaft Hub
- 2 1/8" Bore
- LTB = 2 1/8"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Coupling Size | 1040 |
| Coupling Type | Grid Coupling |
| Depth | 0.18 in |
| Material | 1045 Steel |
| Insert Style | Solid |
| Size | 1040 |
| Flange Diameter | 4.44 in, 112.78 mm |
| Bore Type | Finished Bore and Keyway |
| Bore Size | 2.125 in - 2 1/8 in |
| Length Through Bore | 2.125 in |
| Set Screw Size | 10-24 |
| Color | Gray/Metallic |
| Outside Dia. | 3.09 in |
| Hub Dia. | 3.09 in |
| Style | Solid |
| Bore Dia. [Min] | Solid |
| Bore Dia. [Max] | 2.13 in, 54.1 mm |
| Torque Rating [Max] | 2000 in lb |
| Weight | 2.83 LB |
| EAN or UPC | 697904065190 |

