- 1050 Grid Coupling Size
- Grid Coupling
| Grid Coupling Size | 1050 |
| Coupling Type | Grid |
| Coupling Size | 1050T, 1050 |
| Depth | 1 in |
| Material | Steel |
| Color | Silver |
| Cover Style | Vertical |
| Weight | 0.19 LB |
| EAN or UPC | 697904054446 |
| Grid Coupling Size | 1050 |
| Coupling Type | Grid |
| Coupling Size | 1050T, 1050 |
| Depth | 1 in |
| Material | Steel |
| Color | Silver |
| Cover Style | Vertical |
| Weight | 0.19 LB |
| EAN or UPC | 697904054446 |