- Horizontal Split Cover Style
- 1050 Coupling Size
features
- Ideal for limited space
| Outside Dia. | 5.44 in |
| Cover Style | Horizontal Split |
| RPM [Max] | 4500 rpm |
| Color | Silver |
| Material | Aluminum |
| Coupling Type | Grid |
| Coupling Size | 1050 |
| Weight | 2.93 LB |
| EAN or UPC | 697904052763 |

