- Cover
- Horizontal
- 1050 Coupling Size
| Coupling Type | Grid |
| Coupling Size | 1050 |
| Material | Aluminum |
| Outside Dia. | 138.18 mm |
| Color | Silver |
| Cover Style | Horizontal |
| Weight | 2.5 LB |
| EAN or UPC | 697904052930 |
| Coupling Type | Grid |
| Coupling Size | 1050 |
| Material | Aluminum |
| Outside Dia. | 138.18 mm |
| Color | Silver |
| Cover Style | Horizontal |
| Weight | 2.5 LB |
| EAN or UPC | 697904052930 |