- Vertical Split Cover Style
- 1050 Coupling Size
features
- Ideal for higher operating speeds
| Coupling Size | 1050 |
| RPM [Max] | 6000 rpm |
| Outside Dia. | 5.81 in |
| Color | Silver |
| Material | Aluminum |
| Coupling Type | Grid |
| Cover Style | Vertical Split |
| Weight | 3.0 LB |
| EAN or UPC | 697904053104 |

