- Vertical Split Cover Style
- 1050 Coupling Size
features
- Ideal for higher operating speeds
- Manufactured from stamped steel
| Material | Aluminum |
| RPM [Max] | 6000 rpm |
| Coupling Size | 1050 |
| Color | Silver |
| Coupling Type | Grid |
| Cover Style | Vertical Split |
| Outside Dia. | 5.81 in |
| Weight | 2.0 LB |
| EAN or UPC | 697904053319 |

