- Alloy Steel Grid Material
- 1050 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Outside Dia. | 90.42 mm |
| Grid Coupling Size | 1050 |
| Weight | 0.72 lb |
| Coupling Type | Grid |
| Outside Diameter | 3.56 in, 90.42 mm |
| Coupling Size | 1050 |
| Height | 3.56 in |
| Width | 3.56 in |
| Color | Black/Metallic |
| Grid Material | Alloy Steel |
| Type | Grid |
| Depth | 2.19 in |
| Material | Alloy Steel |
| Weight | 0.72 LB |
| EAN or UPC | 697904052473 |

