- Size 1050 RSB Coupling Hub
- Max. Bore 1 7/8"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Coupling Type | Grid Coupling |
| Coupling Size | 1050T, 1050 |
| Hub Dia. | 2 5/8 in |
| Style | Unbored |
| Torque | 3850 in lb |
| Bore Dia. [Min] | 0.5 in, 12 mm |
| HP @ RPM | 5.5 hp @ 100 rpm |
| Torque Rating [Max] | 3500 in lb |
| Bore Type | Solid |
| Overall Length | 4.88 in |
| Bore Dia. [Max] | 1 7/8 in |
| Material | Steel, 1045 Steel |
| Outside Dia. | 2.63 in |
| Insert Style | Unbored |
| Color | Gray/Metallic |
| Length Through Bore | 2.375 in |
| Weight | 4.4 LB |
| EAN or UPC | 697904052343 |

