- 1050 Coupling Size
- Taper-Lock Bushing Type
- 1108 Bushing Series
- UNC Thread
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Bushing Type | Taper-Lock |
| Set Screw Size | Taper-Lock UNC |
| Size | 1050 |
| Height | 2.63 in |
| Hub Material | Steel |
| Thread | UNC |
| Hub Dia. | 2 5/8 in |
| Coupling Type | Grid Coupling |
| Input Bore Range | 1/2" to 1 1/4" |
| Allowable Continuous Vibratory Torque | 3850 in lb |
| Bushing Series | 1215 |
| Bore Type | Bored for Taper Lock Bushing |
| HP @ RPM | 3.7 hp @ 100 rpm |
| Style | Bored for Taper Lock Bushing |
| Bore Dia. [Max] | 47.6300 mm |
| Bore Dia. [Min] | 12.7000 mm |
| Outside Dia. | 66.8 mm |
| Axial Misalignment | 0.004 in |
| Torque Rating [Max] | 3550 in lb |
| Length Through Bore | 47.6 mm |
| Material | 1045 Steel |
| Torque [Max] | 3550 in lb |
| Color | Gray/Metallic |
| Coupling Size | 1050 |
| Weight | 3.20 lb |
| Outside Diameter | 2.63 in, 66.8 mm |
| Type | Grid Coupling |
| Angular Misalignment Size [Max] | 0.015 in |
| Distance Between Shaft Ends | 3 mm |
| Thread Type | UNC |
| Depth | 1.88 in, 47.6 mm |
| Angular Misalignment [Max] | 0.02 in |
| Width | 2.63 in |
| Insert Style | Bored for Taper Lock Bushing |
| Weight | 3.2 LB |
| EAN or UPC | 697904068436 |

