Lovejoy
1050SP HUB S2.375
Grid Half Spacer Style Coupling Hubs w/ Horizontal Split Cover
Item #101086977
- 1050 Coupling Size
- 60.2 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Bore Dia. [Max] | 60.0000 mm |
| Set Screw Size | 10-24 |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1050 |
| Distance Between Shaft Ends | 3 mm |
| Coupling Type | Grid Coupling |
| Set Screw Style Coupling Location Size | 15.75 mm |
| RPM | 3600 rpm |
| Color | Gray/Metallic |
| Length Through Bore | 60.2 mm |
| Outside Dia. | 138.18 mm |
| Material | Alloy Steel |
| Axial Misalignment | 0.004 in |
| Bore Type | No Bore |
| Hub Dia. | 4 15/16 in |
| Flange Diameter | 125.48 mm |
| Distance Between Spider and Hub Face | 64.29 mm |
| C Dimension | 2 3/8 in |
| Torque | 3850 in lb |
| Angular Misalignment Size [Max] | 0.015 in |
| Torque Rating [Max] | 3500 in lb |
| Weight | 6.45 LB |
| EAN or UPC | 697904062946 |
