- Size 2050 Spacer Hub
- C Dimension = 3 1/2"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Bore Dia. [Max] | 2.38 in, 60 mm |
| Color | Gray/Metallic |
| Coupling Type | Grid Coupling |
| Outside Dia. | 5.44 in, 138.18 mm |
| Torque Rating [Max] | 3500 in lb |
| Distance Between Shaft Ends | 0.12 in, 3 mm |
| Torque | 395 N-m |
| Material | Alloy Steel |
| Flange Diameter | 4.94 in, 125.48 mm |
| Set Screw Size | 10-24 |
| Axial Misalignment | 0.01 in |
| Set Screw Style Coupling Location Size | 0.62 in, 15.75 mm |
| Coupling Size | 1050T, 1050 |
| Bore Type | No Bore |
| Distance Between Spider and Hub Face | 3.66 in, 92.86 mm |
| Hub Dia. | 4 15/16 in |
| RPM [Max] | 3600 rpm |
| Weight | 8.61 LB |
| EAN or UPC | 697904062960 |

