- Finished Bore and Keyway
- 1050 Coupling Size
- 1.813 in Bore Diameter
- 2.38 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Depth | 2.38 in, 60.45 mm |
| Bore Type | Finished Bore and Keyway |
| Bore Size | 1.813 in - 1 13/16 in |
| Spider Inside Diameter | 5.43 in |
| Torque Rating [Max] | 3850 in lb |
| Set Screw Size | 10-24 |
| Bore Dia. [Max] | 1 7/8 in |
| Hub Dia. | 2 5/8 in |
| Color | Gray/Metallic |
| Insert Style | Bored |
| Axial Misalignment | 0.004 in |
| Coupling Type | Grid Coupling |
| Keyway Size | 1/2 x 1/4 |
| Torque | 3850 in lb |
| Material | 1045 Steel |
| Overall Length | 4.88 in |
| Size | 1050 |
| Set Screw Style Coupling Location Size | 0.62 in |
| Coupling Size | 1050 |
| Bore Dia. [Min] | 1/2 in |
| HP @ RPM | 6.11 hp @ 100 rpm |
| Spider Outside Diameter | 5.81 in |
| Flange Diameter | 3.88 in |
| Style | Bored |
| Outside Dia. | 2.63 in |
| Length Through Bore | 2.38 in |
| Distance Between Shaft Ends | 0.118 in |
| Angular Misalignment Size [Max] | 0.015 in |
| Weight | 3.22 LB |
| EAN or UPC | 697904061116 |

