Skip to content Skip to navigation menu
Grid Coupling Hub with Keyway

1050X7/8HUB3/16

Grid Coupling Hub with Keyway
Item #102083825
  • Finished Bore and Keyway
  • 1050 Coupling Size
  • 7/8 in Bore Diameter
  • 2.38 in Length Through Bore
Grid Coupling Hub with Keyway
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore and Keyway
  • 1050 Coupling Size
  • 7/8 in Bore Diameter
  • 2.38 in Length Through Bore

features

  • Fully interchangeable with industry standards
  • Quick installation and easy maintenance reduce downtime and costs
  • Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
  • Versatile stock components can be used with either horizontal or vertical covers
  • Precision-machined to ensure superior performance and long life
Overall Length 4.88 in
Flange Diameter 3.88 in
Bore Type Finished Bore and Keyway
Size 1050
Torque Rating [Max] 3850 in lb
Spider Outside Diameter 5.81 in
Coupling Type Grid Coupling
Material 1045 Steel
Angular Misalignment Size [Max] 0.015 in
Style Bored
Set Screw Style Coupling Location Size 0.62 in
Color Gray/Metallic
HP @ RPM 6.11 hp @ 100 rpm
Torque 3850 in lb
Spider Inside Diameter 5.43 in
Length Through Bore 2.38 in
Outside Dia. 2.63 in
Set Screw Size 10-24
Bore Dia. [Min] 1/2 in
Bore Size 0.875 in - 7/8 in
Insert Style Bored
Distance Between Shaft Ends 0.118 in
Keyway Size 3/16 x 3/32
Hub Dia. 2 5/8 in
Axial Misalignment 0.004 in
Coupling Size 1050
Depth 2.38 in, 60.45 mm
Bore Dia. [Max] 1 7/8 in
Weight 3.99 LB
EAN or UPC 697904061413
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison