- Size G2060 Coupling Cover and Grid, Steel, Vertical Split, Metric Hardware
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
| Color | Silver/Black |
| Cover Style | Vertical Split |
| Material | Steel, Aluminum and Alloy Steel |
| Coupling Type | Grid |
| Style | Vertical |
| Outside Dia. | 162.05 mm |
| Coupling Size | 1060T |
| Insert Style | Vertical |
| Weight | 3.17 LB |
| EAN or UPC | 697904054040 |

