- Size 1060 Coupling Cover, Aluminum, Horizontal Split, Inch Hardware
features
- Ideal for limited space
| Cover Style | Horizontal Split |
| Coupling Type | Grid |
| RPM [Max] | 4350 rpm |
| Color | Silver |
| Coupling Size | 1060T |
| Material | Aluminum |
| Outside Dia. | 5.94 in |
| Weight | 3.89 LB |
| EAN or UPC | 697904052770 |

