- Grid for Size 1060 Coupling
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Width | 4.08 in |
| Grid Coupling Size | 1060 |
| Outside Dia. | 103.63 mm |
| Color | Black/Metallic |
| Height | 4.08 in |
| Type | Grid |
| Coupling Size | 1060T |
| Coupling Type | Grid |
| Material | Alloy Steel |
| Outside Diameter | 4.08 in, 103.63 mm |
| Depth | 2.25 in |
| Weight | 0.83 lb |
| Weight | 0.83 LB |
| EAN or UPC | 697904052480 |

