- 1060 Coupling Size
- Taper-Lock Bushing Type
- 1615 Bushing Series
- BSW Thread
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Coupling Size | 1060 |
| Bore Dia. [Max] | 53.9800 mm |
| Distance Between Shaft Ends | 3 mm |
| Set Screw Size | Taper-Lock 1615 BSW |
| Bushing Series | 1215 |
| Length Through Bore | 54 mm |
| Size | 1060 |
| HP @ RPM | 8 hp @ 100 rpm |
| Coupling Type | Grid Coupling |
| Torque [Max] | 4300 in lb |
| Bore Type | Bored for Taper Lock Bushing |
| Type | Grid Coupling |
| Insert Style | Bored for Taper Lock Bushing |
| Hub Material | Steel |
| Thread | BSW |
| Bushing Type | Taper-Lock |
| Outside Diameter | 30 in, 76.2 mm |
| Angular Misalignment [Max] | 0.02 in |
| Material | 1045 Steel |
| Bore Dia. [Min] | 19.0500 mm |
| Thread Type | BSW |
| Color | Gray/Metallic |
| Axial Misalignment | 0.004 in |
| Style | Bored for Taper Lock Bushing |
| Torque Rating [Max] | 4300 in lb |
| Hub Dia. | 3 in |
| Depth | 2.13 in, 54 mm |
| Weight | 4 lb |
| Height | 3 in |
| Width | 3 in |
| Angular Misalignment Size [Max] | 0.018 in |
| Allowable Continuous Vibratory Torque | 6050 in lb |
| Outside Dia. | 76.2 mm |
| Input Bore Range | 1/2" to 1 11/16" |
| Weight | 4.0 LB |
| EAN or UPC | 697904068542 |

