- Size 1060T Coupling Hub
- 1 1/8" Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Material | Steel |
| Torque Rating [Max] | 6050 in lb |
| Length Through Bore | 2.5 in |
| Coupling Size | 1060T |
| Bore Size | 1.125 in - 1 1/8 in |
| Hub Dia. | 3 in |
| HP @ RPM | 9.6 hp @ 100 rpm |
| Weight | 6.8 LB |

