Lovejoy
1060SP HUB S2.344
Grid Half Spacer Style Coupling Hubs w/ Horizontal Split Cover
Item #102075203
- 1060 Coupling Size
- 59.54 mm Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Distance Between Spider and Hub Face | 64.29 mm |
| Angular Misalignment Size [Max] | 0.018 in |
| Material | Alloy Steel |
| Flange Diameter | 144.53 mm |
| Torque Rating [Max] | 5500 in lb |
| Torque | 6050 in lb |
| Length Through Bore | 59.54 mm |
| Axial Misalignment | 0.004 in |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1060 |
| Coupling Type | Grid Coupling |
| Outside Dia. | 150.88 mm |
| Bore Dia. [Max] | 73.0000 mm |
| Set Screw Style Coupling Location Size | 11.18 mm |
| Distance Between Shaft Ends | 3 mm |
| Set Screw Size | 10-24 |
| Hub Dia. | 5 11/16 in |
| Bore Type | No Bore |
| RPM | 3600 rpm |
| Color | Gray/Metallic |
| Weight | 8.4 LB |
| EAN or UPC | 697904062977 |
