- Finished Bore and Keyway
- 1060 Coupling Size
- 1.5 in Bore Diameter
- 2.88 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Material | 1045 Steel |
| Insert Style | Bored |
| Bore Size | 1.500 in - 1 1/2 in |
| Keyway Size | 3/8 x 3/16 |
| Hub Dia. | 4.06 in |
| Color | Gray/Metallic |
| Bore Dia. [Max] | 2.8800 in |
| Size | 1060 |
| Length Through Bore | 2.88 in |
| Flange Diameter | 5.69 in |
| Style | Bored |
| Coupling Type | Grid Coupling |
| Set Screw Size | 10-24 |
| Torque Rating [Max] | 5500 in lb |
| Bore Type | Finished Bore and Keyway |
| Bore Dia. [Min] | Solid |
| Coupling Size | 1060 |
| Depth | 0.224 in |
| Outside Dia. | 4.06 in |
| Weight | 10.49 LB |
| EAN or UPC | 697904065305 |

