- Size 1060T Coupling Hub
- 1 3/4" Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Coupling Type | Grid Coupling |
| Flange Diameter | 4.38 in, 111.1 mm |
| Bore Dia. [Min] | 0.75 in, 19 mm |
| Color | Gray/Metallic |
| Length Through Bore | 2.5 in |
| HP @ RPM | 9.6 hp @ 100 rpm |
| Coupling Size | 1060T, 1060 |
| Outside Dia. | 3 in |
| Torque | 6050 in lb |
| Set Screw Size | 10-24 |
| Bore Size | 1.750 in - 1 3/4 in |
| Spider Outside Diameter | 6.38 in, 162.1 mm |
| Spider Inside Diameter | 5.93 in, 150.5 mm |
| Set Screw Style Coupling Location Size | 0.44 in, 11.18 mm |
| Torque Rating [Max] | 6050 in lb |
| Overall Length | 5.12 in |
| Insert Style | Bored |
| Material | Steel, 1045 Steel |
| Hub Dia. | 3 in |
| Style | Bored |
| Size | 1060 |
| Depth | 2.5 in, 63.5 mm |
| Bore Dia. [Max] | 2.13 in, 54 mm |
| Distance Between Shaft Ends | 0.12 in, 3 mm |
| Bore Type | Finished Bore and Keyway |
| Axial Misalignment | 0.01 in |
| Weight | 4.26 LB |
| EAN or UPC | 697904054880 |

