- Grid Coupling
- 32.0000 mm Bore
- 1060 Coupling Size
| Set Screw Size | 10-24 |
| Bore Type | Finished Bore and Keyway |
| Set Screw Style Coupling Location Size | 0.44 in, 11.18 mm |
| Spider Inside Diameter | 5.93 in, 150.5 mm |
| Bore Dia. [Max] | 2.13 in, 54 mm |
| Distance Between Shaft Ends | 0.12 in, 3 mm |
| Axial Misalignment | 0.01 in |
| Keyway Size | 10 x 3.3 |
| Coupling Type | Grid Coupling |
| Outside Dia. | 76.2 mm |
| Depth | 2.38 in, 60.45 mm |
| Bore Size | 1.260 in - 32 mm |
| Overall Length | 130 mm |
| Size | 1060 |
| Material | Alloy Steel |
| Spider Outside Diameter | 6.38 in, 162.1 mm |
| Coupling Size | 1060 |
| Style | Bored |
| Bore Dia. [Min] | 0.75 in, 19 mm |
| Flange Diameter | 4.38 in, 111.1 mm |
| Torque | 983 N-m |
| Color | Gray/Metallic |
| Insert Style | Bored |
| Weight | 4.83 LB |
| EAN or UPC | 697904118650 |

