- 1070 Grid Coupling Size
- Grid Coupling
| Weight | 0.25 lb |
| Depth | 1 in |
| Color | Silver |
| Grid Coupling Size | 1070 |
| Material | Steel |
| Cover Style | Horizontal |
| Width | 5 in |
| Height | 3 in |
| Type | Grid |
| Weight | 0.25 LB |
| EAN or UPC | 697904052121 |
| Weight | 0.25 lb |
| Depth | 1 in |
| Color | Silver |
| Grid Coupling Size | 1070 |
| Material | Steel |
| Cover Style | Horizontal |
| Width | 5 in |
| Height | 3 in |
| Type | Grid |
| Weight | 0.25 LB |
| EAN or UPC | 697904052121 |