- Horizontal Split Cover Style
- 1070 Coupling Size
features
- Ideal for limited space
| Color | Silver |
| Coupling Size | 1070 |
| Coupling Type | Grid |
| Material | Aluminum |
| Outside Dia. | 6.38 in |
| Cover Style | Horizontal Split |
| RPM [Max] | 4125 rpm |
| Weight | 4.67 LB |
| EAN or UPC | 697904052787 |

