- Horizontal Split Cover Style
- 1070 Coupling Size
features
- Ideal for limited space
- Allows easy access to grid
- Well suited for reversing service
- Manufactured from die-cast aluminum
| Outside Dia. | 6.38 in |
| Cover Style | Horizontal Split |
| Material | Aluminum |
| Color | Silver |
| RPM [Max] | 4125 rpm |
| Coupling Type | Grid |
| Coupling Size | 1070 |
| Weight | 4.25 LB |
| EAN or UPC | 697904052954 |

