- Vertical Split Cover Style
- 1070 Coupling Size
features
- Ideal for higher operating speeds
| Coupling Type | Grid |
| Cover Style | Vertical Split |
| RPM [Max] | 5500 rpm |
| Material | Aluminum |
| Coupling Size | 1070 |
| Color | Silver |
| Outside Dia. | 6.81 in |
| Weight | 3.31 LB |
| EAN or UPC | 697904053128 |

