- Alloy Steel Grid Material
- 1070 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Height | 4.5 in |
| Type | Grid |
| Width | 4.5 in |
| Grid Material | Alloy Steel |
| Outside Diameter | 4.5 in, 114.3 mm |
| Color | Black/Metallic |
| Coupling Size | 1070 |
| Depth | 2.38 in |
| Grid Coupling Size | 1070 |
| Weight | 0.87 lb |
| Coupling Type | Grid |
| Outside Dia. | 114.3 mm |
| Material | Alloy Steel |
| Weight | 0.87 LB |
| EAN or UPC | 697904052497 |

