- Size 1070 RSB Coupling Hub
- Max. Bore 2 1/2"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Length Through Bore | 3 in |
| Bore Dia. [Max] | 2 1/2 in |
| Insert Style | Unbored |
| HP @ RPM | 13 hp @ 100 rpm |
| Color | Gray/Metallic |
| Style | Unbored |
| Bore Dia. [Min] | 0.75 in, 19 mm |
| Coupling Type | Grid Coupling |
| Hub Dia. | 3 7/16 in |
| Coupling Size | 1070T, 1070 |
| Torque Rating [Max] | 8000 in lb |
| Torque | 8800 in lb |
| Bore Type | Solid |
| Material | Steel, 1045 Steel |
| Overall Length | 6.12 in |
| Outside Dia. | 3.44 in |
| Weight | 9.15 LB |
| EAN or UPC | 697904052367 |

