Skip to content Skip to navigation menu
Taper Lock Grid Coupling Bushing Hub

1070HUB TL2012BSW

Taper Lock Grid Coupling Bushing Hub
Item #102084481
  • 1070 Coupling Size
  • Taper-Lock Bushing Type
  • 2012 Bushing Series
  • BSW Thread
Taper Lock Grid Coupling Bushing Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1070 Coupling Size
  • Taper-Lock Bushing Type
  • 2012 Bushing Series
  • BSW Thread

features

  • Fully interchangeable with industry standards
  • Quick installation and easy maintenance reduce downtime and costs
  • Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
  • Versatile stock components can be used with either horizontal or vertical covers
  • Precision-machined to ensure superior performance and long life
Bore Dia. [Max] 63.5000 mm
Hub Material Steel
Input Bore Range 1/2" to 2 1/8"
Bore Dia. [Min] 19.0500 mm
HP @ RPM 13 hp @ 100 rpm
Coupling Type Grid Coupling
Coupling Size 1070
Axial Misalignment 0.005 in
Height 3.44 in
Style Bored for Taper Lock Bushing
Weight 6.30 lb
Color Gray/Metallic
Insert Style Bored for Taper Lock Bushing
Outside Diameter 3.44 in, 87.38 mm
Material 1045 Steel
Type Grid Coupling
Hub Dia. 3 7/16 in
Width 3.44 in
Bushing Series 2012
Angular Misalignment Size [Max] 0.02 in
Size 1070
Thread BSW
Torque [Max] 7150 in lb
Bore Type Bored for Taper Lock Bushing
Depth 2.13 in, 54 mm
Allowable Continuous Vibratory Torque 8800 in lb
Angular Misalignment [Max] 0.02 in
Outside Dia. 87.38 mm
Bushing Type Taper-Lock
Distance Between Shaft Ends 3 mm
Set Screw Size Taper-Lock 2012 BSW
Length Through Bore 54 mm
Torque Rating [Max] 7150 in lb
Thread Type BSW
Weight 6.3 LB
EAN or UPC 697904068559
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison